Motion
7000118488

3M
7000118488

Green Corps™ Cut-off & Grinding Wheel
Mi Item #03173657
MFR #7000118488
Price$12.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118488

Green Corps™ Cut-off & Grinding Wheel
Mi Item #03173657
MFR #7000118488

Mfr description
92316 GREEN CORPS CUTTING/GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Ceramic Abrasive Grain offers excellent cut rate and life for better performance - High speed rating allows quick cutting with efficient product wear - Rigid, reinforced resin-bonded wheel is designed to be used both as a depressed center grinding wheel and as a cut-off wheel for use on stainless and mild steel - Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used - MUST BE USED WITH A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.96/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    4.5000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter
    0.8750 in
  • Height
    0.1250 in
  • Hole Size
    0.8750 in
  • Length
    4.5000 in
  • Overall Diameter
    4.5000 in
  • Overall Thickness
    0.1250 in
  • Weight
    0.176 lb
  • Wheel Diameter
    4.5000 in
  • Wheel Thickness
    0.1250 in
  • Width
    0.1250 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Mild Steel, Stainless Steel
  • Arbor Type
    Non-Threaded
  • Attachment Type
    Arbor Hole
  • Blade Material
    Ceramic
  • Bond Type
    Resin
  • Color
    Green
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Ceramic Abrasive Grain offers excellent cut rate and life for better performance - High speed rating allows quick cutting with efficient product wear - Rigid, reinforced resin-bonded wheel is designed to be used both as a depressed center grinding wheel and as a cut-off wheel for use on stainless and mild steel - Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used - MUST BE USED WITH A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL
  • For Use With
    Right Angle Grinders
  • Grit Number
    36
  • Includes
    40 ea/Case
  • Machine Compatibility
    Right Angle Grinder
  • Manufacturer Stock Number
    60440098154
  • Manufacturer Upc Number
    00051135923160
  • Material
    Ceramic
  • Material Cut
    Mild Steel, Stainless Steel
  • Max Rpm
    13300 rpm
  • Recommended Use
    Grinding
  • Set Contents
    40 ea/Case
  • Specification
    T27
  • Substrate
    Mild Steel, Stainless Steel
  • UPC_NO
    00051135923160
  • Wheel Color
    Green
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)