Motion
92317 GREEN CORPS CUTTING/GRINDING WHEEL 7"X1/8"X7/8 36

3M
92317 GREEN CORPS CUTTING/GRINDING WHEEL 7"X1/8"X7/8 36

3M™ Green Corps™ Cutting/Grinding Wheel, T27, 7 in x 1/8 in x 7/8, 36, 20 per case
MI ITEM #03173658
MFR #92317 GREEN CORPS CUTTING/GRINDING WHEEL 7"X1/8"X7/8 36
List Price$24.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92317 GREEN CORPS CUTTING/GRINDING WHEEL 7"X1/8"X7/8 36

3M™ Green Corps™ Cutting/Grinding Wheel, T27, 7 in x 1/8 in x 7/8, 36, 20 per case
MI ITEM #03173658
MFR #92317 GREEN CORPS CUTTING/GRINDING WHEEL 7"X1/8"X7/8 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.68/each for your price

Overview

Mfr description
92317 GREEN CORPS CUTTING/GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Ceramic Abrasive Grain offers excellent cut rate and life for better performance - High speed rating allows quick cutting with efficient product wear - Rigid, reinforced resin-bonded wheel is designed to be used both as a depressed center grinding wheel and as a cut-off wheel for use on stainless and mild steel - Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used - MUST BE USED WITH A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL

Specifications

  • Manufacturer Upc Number
    00051135923177
  • UPC_NO
    00051135923177
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/8 in
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Max Rpm
    8500 rpm
  • Color
    Green
  • Overall Diameter
    7 in
  • Manufacturer Stock Number
    60440098162
  • Overall Thickness
    0.125 in
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Ceramic Abrasive Grain offers excellent cut rate and life for better performance - High speed rating allows quick cutting with efficient product wear - Rigid, reinforced resin-bonded wheel is designed to be used both as a depressed center grinding wheel and as a cut-off wheel for use on stainless and mild steel - Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used - MUST BE USED WITH A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL
  • Material
    Ceramic
  • Wheel Type
    Type 27
  • Weight
    0.525 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought