Motion
7010325744

3M
7010325744

Green Corps™ Cut-off & Grinding Wheel
Mi Item #03173659
MFR #7010325744
Price$22.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325744

Green Corps™ Cut-off & Grinding Wheel
Mi Item #03173659
MFR #7010325744

Mfr description
92318 GREEN CORPS CUTTING/GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Ceramic Abrasive Grain offers excellent cut rate and life for better performance - High speed rating allows quick cutting with efficient product wear - Rigid, reinforced resin-bonded wheel is designed to be used both as a depressed center grinding wheel and as a cut-off wheel for use on stainless and mild steel - Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used - MUST BE USED WITH A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.53/each

Specifications

Dimensions

  • Arbor Hole Size
    11-5/8 in
  • Arbor Size
    5/8-11
  • Overall Diameter
    4.5 in
  • Overall Thickness
    0.125 in
  • Weight
    0.347 lb
  • Wheel Diameter
    4-1/2 in
  • Wheel Thickness
    1/8 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Cutting
  • Arbor Type
    Threaded
  • Attachment Type
    Threaded
  • Bond Type
    Resin
  • Color
    Green
  • Description Keyword
    5/8-11 Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Ceramic Abrasive Grain offers excellent cut rate and life for better performance - High speed rating allows quick cutting with efficient product wear - Rigid, reinforced resin-bonded wheel is designed to be used both as a depressed center grinding wheel and as a cut-off wheel for use on stainless and mild steel - Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used - MUST BE USED WITH A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL
  • Grit Number
    36
  • Machine Compatibility
    Right Angle Grinders
  • Manufacturer Stock Number
    60440098170
  • Manufacturer Upc Number
    00051135923184
  • Material
    Ceramic
  • Max Rpm
    13300 rpm
  • Package Quantity
    40
  • Product Types
    Cut and Grind Wheel
  • UPC_NO
    00051135923184
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)