Motion
37644

SCS
37644

Static Dissipative, Length: 4ft, Width: 2ft, Material: Rubber, Resistivity (Surface to Ground): 1 to 5MΩ
Mi Item #03173693
MFR #37644
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
37644

Static Dissipative, Length: 4ft, Width: 2ft, Material: Rubber, Resistivity (Surface to Ground): 1 to 5MΩ
Mi Item #03173693
MFR #37644

Mfr description
37644 DISSIPATIVE RUBBER TABLE MAT 8810
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 ft
  • Thickness
    1.7 mm
  • Width
    2 ft

Details

  • Color
    Gray
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Grounding Cord Requirement
    Grounding Cord Required
  • Material
    Rubber
  • Modular Mat Tile
    Not a Modular Mat Tile
  • Resistivity Surface To Ground
    1 to 5 MΩ
  • Resistivity Surface To Surface
    1 to 10 MΩ
  • Rubber Material Type
    Nitrile
  • Series
    8810
  • Standards Met
    ESD S4-1
  • Static Control Type
    Static Dissipative
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)