Motion
00018 SCOTCHRAP PRINTED ALL-WEATHER CORROSION PROTECTION TAPE 50--4X100'

3M
00018 SCOTCHRAP PRINTED ALL-WEATHER CORROSION PROTECTION TAPE 50--4X100'

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 50, 4 in x 100 ft, Printed, Black, 12 rolls/Case
MI ITEM #03176049
MFR #00018 SCOTCHRAP PRINTED ALL-WEATHER CORROSION PROTECTION TAPE 50--4X100'
Price$131.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00018 SCOTCHRAP PRINTED ALL-WEATHER CORROSION PROTECTION TAPE 50--4X100'

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 50, 4 in x 100 ft, Printed, Black, 12 rolls/Case
MI ITEM #03176049
MFR #00018 SCOTCHRAP PRINTED ALL-WEATHER CORROSION PROTECTION TAPE 50--4X100'

Mfr description
00018 SCOTCHRAP PRINTED ALL-WEATHER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protects metal piping systems against corrosion
  • Pressure-sensitive, rubber adhesive ensures excellent tacking and provides optimized adherence
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.42/each

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    2.4 lb
  • Width
    4 in

Details

  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Stock Number
    7010397563
  • Manufacturer Upc Number
    00054007000181
  • Minimum Order Quantity
    12
  • Operating Temperature Range
    -55 to +175 °F
  • Product Types
    Corrosion Protection Tapes
  • UPC_NO
    00054007000181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)