Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 16 x 20 x 1 in, MERV: 7, 1100 ft³/min Air Flow, Duraflex Material
Mi Item #03176169
MFR #174-500-001

Mfr description
174-500-001 16X20X1 PLEAT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Actual Size
    15-1/2 x 19-1/2 x 3/4 in
  • Filter Size
    16 x 20 x 1 in
  • Media Area
    4.4 ft²

Details

  • Filter Material
    Duraflex
  • Frame Material
    Beverage Board
  • Max Operating Temperature
    +150 °F
  • Maximum Air Flow
    1100 cfm
  • MERV
    7
  • Package Quantity
    12
  • Pleats per Foot
    15
  • Rated Air Velocity
    500 ft/min
  • Rated Initial Resistance
    0.48 in wg
  • Recommended Final Resistance
    1 in wg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)