Motion
01299 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU18BCHTK 22-18 AWG

3M
01299 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU18BCHTK 22-18 AWG

3M™ Scotchlok™ Butt Connector, High Temperature Butted Seam MU18BCHTK, 22-18 AWG, 1000/Case
MI ITEM #03176361
MFR #01299 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU18BCHTK 22-18 AWG
Price$0.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01299 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU18BCHTK 22-18 AWG

3M™ Scotchlok™ Butt Connector, High Temperature Butted Seam MU18BCHTK, 22-18 AWG, 1000/Case
MI ITEM #03176361
MFR #01299 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU18BCHTK 22-18 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.34/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.070 in
  • Barrel Length
    1/4 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    0.56 in

Details

  • Color Code
    Red
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Connector Type
    Butt Splice
  • Contact Material
    Steel
  • Contact Plating
    Nickel
  • Insulation Color
    Bare
  • Insulation Type
    Bare
  • Manufacturer Upc Number
    00054007012993
  • Maximum Temperature
    900 °F
  • Maximum Wire Gauge
    18 AWG
  • Minimum Wire Gauge
    22 AWG
  • Seam Type
    Butted
  • UPC_NO
    00054007012993
  • Wire Gauge Range
    22 to 18 AWG
  • Wire Range
    22 to 18 AWG

Overview

Mfr description
01299 SCOTCHLOK BUTT CONNECTOR HIGH TEMP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • For use in ovens, motors, light fixtures and other applications
  • Accommodates wire sizes 22 to 18 AWG
  • Made of durable steel for high-temperature applications and has nickel plating for corrosion resistance
  • Withstands a maximum temperature of 900 degrees F (482 degrees C)
  • 1000/case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought