Motion
01313 SCOTCHLOK BUTT CONNECTOR NYLON INSUL GRIP MNG18BCK 22-18 AWG

3M
01313 SCOTCHLOK BUTT CONNECTOR NYLON INSUL GRIP MNG18BCK 22-18 AWG

3M™ Scotchlok™ Butt Connector, Nylon Insulated w/Insulation Grip MNG18BCK, 22-18 AWG, 1000/Case
Mi Item #03176369
MFR #01313 SCOTCHLOK BUTT CONNECTOR NYLON INSUL GRIP MNG18BCK 22-18 AWG
Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01313 SCOTCHLOK BUTT CONNECTOR NYLON INSUL GRIP MNG18BCK 22-18 AWG

3M™ Scotchlok™ Butt Connector, Nylon Insulated w/Insulation Grip MNG18BCK, 22-18 AWG, 1000/Case
Mi Item #03176369
MFR #01313 SCOTCHLOK BUTT CONNECTOR NYLON INSUL GRIP MNG18BCK 22-18 AWG

Mfr description
01313 SCOTCHLOK BUTT CONNECTOR NYLON
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, seamless brass sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.92/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.070 in
  • Barrel Length
    1/4 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1 in

Details

  • Color Code
    Red
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Connector Type
    Butt Splice
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Insulation Color
    Red
  • Insulation Material
    Nylon
  • Insulation Type
    Nylon
  • Manufacturer Upc Number
    00054007013136
  • Maximum Temperature
    221 °F
  • Maximum Wire Gauge
    18 AWG
  • Minimum Wire Gauge
    22 AWG
  • Seam Type
    Brazed
  • Standards Met
    UL Listed, CSA Certified
  • UPC_NO
    00054007013136
  • Voltage Rating
    600 V
  • Wire Gauge Range
    22 to 18 AWG
  • Wire Range
    22 to 18 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)