Motion
01315 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU18BCK 22-18 AWG

3M
01315 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU18BCK 22-18 AWG

3M™ Scotchlok™ Butt Connector, Vinyl Insulated Butted Seam MVU18BCK, 22-18 AWG, 1000/Case
MI ITEM #03176370
MFR #01315 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU18BCK 22-18 AWG
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01315 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU18BCK 22-18 AWG

3M™ Scotchlok™ Butt Connector, Vinyl Insulated Butted Seam MVU18BCK, 22-18 AWG, 1000/Case
MI ITEM #03176370
MFR #01315 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU18BCK 22-18 AWG

Mfr description
01315 SCOTCHLOK BUTT CONNECTOR VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.070 in
  • Barrel Length
    1/4 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1 in

Details

  • Color
    Red
  • Color Code
    Red
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Connector Type
    Butt Splice
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Red
  • Insulation Material
    Vinyl
  • Insulation Type
    Vinyl
  • Manufacturer Upc Number
    00054007013150
  • Maximum Temperature
    221 °F
  • Maximum Wire Gauge
    18 AWG
  • Minimum Wire Gauge
    22 AWG
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified
  • UPC_NO
    00054007013150
  • Voltage Rating
    600 V
  • Wire Gauge Range
    22 to 18 AWG
  • Wire Range
    22 to 18 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)