Motion
01412 SCOTCHLOK RING TONGUE VINYL INSUL BRAZED SEAM MV14-4R/SK STUD SZ 4

3M
01412 SCOTCHLOK RING TONGUE VINYL INSUL BRAZED SEAM MV14-4R/SK STUD SZ 4

3M™ Scotchlok™ Ring Tongue, Vinyl Insulated Brazed Seam MV14-4R/SK, Stud Size 4, 1000/Case
Mi Item #03176403
MFR #01412 SCOTCHLOK RING TONGUE VINYL INSUL BRAZED SEAM MV14-4R/SK STUD SZ 4
Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01412 SCOTCHLOK RING TONGUE VINYL INSUL BRAZED SEAM MV14-4R/SK STUD SZ 4

3M™ Scotchlok™ Ring Tongue, Vinyl Insulated Brazed Seam MV14-4R/SK, Stud Size 4, 1000/Case
Mi Item #03176403
MFR #01412 SCOTCHLOK RING TONGUE VINYL INSUL BRAZED SEAM MV14-4R/SK STUD SZ 4

Mfr description
01412 SCOTCHLOK RING TONGUE VINYL INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.80/each

Specifications

Dimensions

  • Overall Length
    0.8 in
  • Stud Size
    #4
  • Terminal Thickness
    0.03 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Blue
  • Insulation Material
    Vinyl
  • Manufacturer Upc Number
    00054007014126
  • Maximum Wire Gauge
    14 AWG
  • Minimum Wire Gauge
    16 AWG
  • UPC_NO
    00054007014126
  • Wire Gauge Range
    16 to 14 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)