Motion
01761 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU14BCHTK 16-14 AWG

3M
01761 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU14BCHTK 16-14 AWG

3M™ Scotchlok™ Butt Connector, High Temperature Butted Seam MU14BCHTK, 16-14 AWG, 1000/Case
Mi Item #03176480
MFR #01761 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU14BCHTK 16-14 AWG
Price$0.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01761 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU14BCHTK 16-14 AWG

3M™ Scotchlok™ Butt Connector, High Temperature Butted Seam MU14BCHTK, 16-14 AWG, 1000/Case
Mi Item #03176480
MFR #01761 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU14BCHTK 16-14 AWG

Mfr description
01761 SCOTCHLOK BUTT CONNECTOR HIGH TEMP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.29/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.090 in
  • Barrel Length
    1/4 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    0.56 in

Details

  • Color Code
    Blue
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Connector Type
    Butt Splice
  • Contact Material
    Steel
  • Contact Plating
    Nickel
  • Insulation Color
    Bare
  • Insulation Type
    Bare
  • Manufacturer Upc Number
    00054007017615
  • Maximum Temperature
    900 °F
  • Maximum Wire Gauge
    14 AWG
  • Minimum Wire Gauge
    16 AWG
  • Seam Type
    Butted
  • UPC_NO
    00054007017615
  • Wire Gauge Range
    16 to 14 AWG
  • Wire Range
    16 to 14 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)