Motion
01816 SCOTCHLOK BUTT CONNECTOR NON-INSUL SEAMLESS M14BCK 16-14 AWG

3M
01816 SCOTCHLOK BUTT CONNECTOR NON-INSUL SEAMLESS M14BCK 16-14 AWG

3M™ Scotchlok™ Butt Connector, Non-Insulated Seamless M14BCK, 16-14 AWG, built-in wire stop for correct positioning, 1000/Case
Mi Item #03176506
MFR #01816 SCOTCHLOK BUTT CONNECTOR NON-INSUL SEAMLESS M14BCK 16-14 AWG
Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01816 SCOTCHLOK BUTT CONNECTOR NON-INSUL SEAMLESS M14BCK 16-14 AWG

3M™ Scotchlok™ Butt Connector, Non-Insulated Seamless M14BCK, 16-14 AWG, built-in wire stop for correct positioning, 1000/Case
Mi Item #03176506
MFR #01816 SCOTCHLOK BUTT CONNECTOR NON-INSUL SEAMLESS M14BCK 16-14 AWG

Mfr description
01816 SCOTCHLOK BUTT CONNECTOR NON-INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, seamless barrel ensures a secure fit and offers reliable performance
  • Offers electrical connection to a pre-stripped end of a stranded wire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.48/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.095 in
  • Barrel Length
    0.3 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    0.66 in

Details

  • Color Code
    Blue
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Connector Type
    Butt Splice
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Bare
  • Insulation Type
    Noninsulated
  • Manufacturer Upc Number
    00054007018162
  • Maximum Temperature
    347 °F
  • Maximum Wire Gauge
    14 AWG
  • Minimum Wire Gauge
    16 AWG
  • Seam Type
    Seamless
  • Standards Met
    UL Listed, CSA Certified
  • UPC_NO
    00054007018162
  • Wire Gauge Range
    16 to 14 AWG
  • Wire Range
    16 to 14 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)