Motion
01817 SCOTCHLOK BUTT CONNECTOR VINYL INSUL SEAMLESS MV14BCK 16-14 AWG

3M
01817 SCOTCHLOK BUTT CONNECTOR VINYL INSUL SEAMLESS MV14BCK 16-14 AWG

3M™ Scotchlok™ Butt Connector, Vinyl Insulated Seamless MV14BCK, 16-14 AWG, 1000/Case
MI ITEM #03176507
MFR #01817 SCOTCHLOK BUTT CONNECTOR VINYL INSUL SEAMLESS MV14BCK 16-14 AWG
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01817 SCOTCHLOK BUTT CONNECTOR VINYL INSUL SEAMLESS MV14BCK 16-14 AWG

3M™ Scotchlok™ Butt Connector, Vinyl Insulated Seamless MV14BCK, 16-14 AWG, 1000/Case
MI ITEM #03176507
MFR #01817 SCOTCHLOK BUTT CONNECTOR VINYL INSUL SEAMLESS MV14BCK 16-14 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.84/each

Specifications

Dimensions

  • Barrel Length
    0.3 in
  • Overall Length
    1.02 in

Details

  • Color
    Blue
  • Color Code
    Blue
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Material
    Vinyl
  • Manufacturer Upc Number
    00054007018179
  • Maximum Wire Gauge
    14 AWG
  • Minimum Wire Gauge
    16 AWG
  • UPC_NO
    00054007018179
  • Voltage Rating
    600 V
  • Wire Gauge Range
    16 to 14 AWG

Overview

Mfr description
01817 SCOTCHLOK BUTT CONNECTOR VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, seamless barrel ensures a secure fit and offers reliable performance
  • Offers electrical connection to a pre-stripped end of a stranded wire
  • Built-in wire stop for correct positioning
  • Accommodates wire sizes 16 to 14 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought