Motion
01820 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU14BCK 16-14 AWG

3M
01820 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU14BCK 16-14 AWG

3M™ Scotchlok™ Butt Connector, Vinyl Insulated Butted Seam MVU14BCK, 16-14 AWG, 1000/Case
MI ITEM #03176509
MFR #01820 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU14BCK 16-14 AWG
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01820 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU14BCK 16-14 AWG

3M™ Scotchlok™ Butt Connector, Vinyl Insulated Butted Seam MVU14BCK, 16-14 AWG, 1000/Case
MI ITEM #03176509
MFR #01820 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU14BCK 16-14 AWG

Mfr description
01820 SCOTCHLOK BUTT CONNECTOR VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.090 in
  • Barrel Length
    1/4 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1 in

Details

  • Color
    Blue
  • Color Code
    Blue
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Connector Type
    Butt Splice
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Blue
  • Insulation Material
    Vinyl
  • Insulation Type
    Vinyl
  • Manufacturer Upc Number
    00054007018209
  • Maximum Temperature
    221 °F
  • Maximum Wire Gauge
    14 AWG
  • Minimum Wire Gauge
    16 AWG
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS 2011/65/EU
  • UPC_NO
    00054007018209
  • Voltage Rating
    600 V
  • Wire Gauge Range
    16 to 14 AWG
  • Wire Range
    16 to 14 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)