Motion
01824 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU14PCK 16-14AWG

3M
01824 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU14PCK 16-14AWG

3M™ Scotchlok™ MVU14PCK Vinyl-Insulated Butted Seam Parallel Connector, 16 - 14 AWG, Blue, 1000/case
Mi Item #03176512
MFR #01824 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU14PCK 16-14AWG
Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01824 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU14PCK 16-14AWG

3M™ Scotchlok™ MVU14PCK Vinyl-Insulated Butted Seam Parallel Connector, 16 - 14 AWG, Blue, 1000/case
Mi Item #03176512
MFR #01824 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU14PCK 16-14AWG

Mfr description
01824 SCOTCHLOK PARALLEL CONNECTOR VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.92/each

Specifications

Dimensions

  • Overall Length
    0.67 in

Details

  • Color Code
    Blue
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Material
    Vinyl
  • Manufacturer Upc Number
    00054007018247
  • Maximum Wire Gauge
    14 AWG
  • Minimum Wire Gauge
    16 AWG
  • UPC_NO
    00054007018247
  • Wire Gauge Range
    16 to 14 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)