Motion
01931 SCOTCHLOK RING TONGUE VINYL INSUL BRAZED SEAM MV10-12RK STUD SZ 1/2

3M
01931 SCOTCHLOK RING TONGUE VINYL INSUL BRAZED SEAM MV10-12RK STUD SZ 1/2

3M™ Scotchlok™ Ring Tongue, Vinyl Insulated Brazed Seam MV10-12RK, Stud Size 1/2, 500/Case
MI ITEM #03176554
MFR #01931 SCOTCHLOK RING TONGUE VINYL INSUL BRAZED SEAM MV10-12RK STUD SZ 1/2
Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01931 SCOTCHLOK RING TONGUE VINYL INSUL BRAZED SEAM MV10-12RK STUD SZ 1/2

3M™ Scotchlok™ Ring Tongue, Vinyl Insulated Brazed Seam MV10-12RK, Stud Size 1/2, 500/Case
MI ITEM #03176554
MFR #01931 SCOTCHLOK RING TONGUE VINYL INSUL BRAZED SEAM MV10-12RK STUD SZ 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.52/each

Specifications

Dimensions

  • Overall Length
    1.5 in
  • Stud Size
    3/8 in
  • Terminal Thickness
    0.04 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Yellow
  • Insulation Material
    Vinyl
  • Manufacturer Upc Number
    00054007019312
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • UPC_NO
    00054007019312
  • Wire Gauge Range
    12 to 10 AWG

Overview

Mfr description
01931 SCOTCHLOK RING TONGUE VINYL INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Standard-style ring tongue fits around the stud
  • Stud size 1/2 in
  • Accommodates wire sizes 12 to 10 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 500/case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought