Motion
01936 SCOTCHLOK RING TONGUE NYLON INSUL INSULATION GRIP MNG10-8RK STUD SZ 8

3M
01936 SCOTCHLOK RING TONGUE NYLON INSUL INSULATION GRIP MNG10-8RK STUD SZ 8

3M™ Scotchlok™ Ring Tongue, Nylon Insulated w/Insulation Grip MNG10-8RK, Stud Size 8, 500/Case
Mi Item #03176558
MFR #01936 SCOTCHLOK RING TONGUE NYLON INSUL INSULATION GRIP MNG10-8RK STUD SZ 8
Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01936 SCOTCHLOK RING TONGUE NYLON INSUL INSULATION GRIP MNG10-8RK STUD SZ 8

3M™ Scotchlok™ Ring Tongue, Nylon Insulated w/Insulation Grip MNG10-8RK, Stud Size 8, 500/Case
Mi Item #03176558
MFR #01936 SCOTCHLOK RING TONGUE NYLON INSUL INSULATION GRIP MNG10-8RK STUD SZ 8

Mfr description
01936 SCOTCHLOK RING TONGUE NYLON INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, seamless brass sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.59/each

Specifications

Dimensions

  • Overall Length
    1.03 in
  • Stud Size
    #8
  • Terminal Thickness
    0.04 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Yellow
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00054007019367
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • UPC_NO
    00054007019367
  • Wire Gauge Range
    12 to 10 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)