Motion
02197 SCOTCHLOK BUTT CONNECTOR NON-INSUL BRAZED SEAM M4BCK 4 AWG

3M
02197 SCOTCHLOK BUTT CONNECTOR NON-INSUL BRAZED SEAM M4BCK 4 AWG

3M™ Scotchlok™ Butt Connector, Non-Insulated Brazed Seam M4BCK, 4 AWG, built-in wire stop for correct positioning, 200/Case
Mi Item #03176666
MFR #02197 SCOTCHLOK BUTT CONNECTOR NON-INSUL BRAZED SEAM M4BCK 4 AWG
Price$4.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02197 SCOTCHLOK BUTT CONNECTOR NON-INSUL BRAZED SEAM M4BCK 4 AWG

3M™ Scotchlok™ Butt Connector, Non-Insulated Brazed Seam M4BCK, 4 AWG, built-in wire stop for correct positioning, 200/Case
Mi Item #03176666
MFR #02197 SCOTCHLOK BUTT CONNECTOR NON-INSUL BRAZED SEAM M4BCK 4 AWG

Mfr description
02197 SCOTCHLOK BUTT CONNECTOR NON-INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.51/each

Specifications

Dimensions

  • Barrel Length
    0.53 in
  • Length
    1.13 in
  • Outside Diameter
    0.37 in
  • Overall Length
    1.13 in

Details

  • Color
    Bare
  • Color Code
    Yellow
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007021971
  • Material
    Tin-Plated Copper
  • Maximum Wire Gauge
    4 AWG
  • Standards Met
    UL listed, CSA certified
  • UPC_NO
    00054007021971
  • Wire Gauge Range
    Maximum of 4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)