Motion
06301 SCOTCHLOK BUTT CONNECTOR HEAT SHRINK SEAMLESS MH10BCK 12-10 AWG

3M
06301 SCOTCHLOK BUTT CONNECTOR HEAT SHRINK SEAMLESS MH10BCK 12-10 AWG

3M™ Scotchlok™ Butt Connector, Heat Shrink Seamless MH10BCK, 12-10 AWG, built-in wire stop for correct positioning, 250/Case
Mi Item #03176782
MFR #06301 SCOTCHLOK BUTT CONNECTOR HEAT SHRINK SEAMLESS MH10BCK 12-10 AWG
Price$1.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06301 SCOTCHLOK BUTT CONNECTOR HEAT SHRINK SEAMLESS MH10BCK 12-10 AWG

3M™ Scotchlok™ Butt Connector, Heat Shrink Seamless MH10BCK, 12-10 AWG, built-in wire stop for correct positioning, 250/Case
Mi Item #03176782
MFR #06301 SCOTCHLOK BUTT CONNECTOR HEAT SHRINK SEAMLESS MH10BCK 12-10 AWG

Mfr description
06301 SCOTCHLOK BUTT CONNECTOR HEAT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Seamless barrel uses yellow pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.66/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.142 in
  • Barrel Length
    0.38 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1.5 in

Details

  • Color Code
    Yellow
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Connector Type
    Butt Splice
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Yellow
  • Insulation Material
    Heat Shrink Polyolefin
  • Insulation Type
    Heat Shrink
  • Manufacturer Stock Number
    7100069409
  • Manufacturer Upc Number
    00054007063018
  • Maximum Temperature
    221 °F
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS 2011/65/EU
  • UPC_NO
    00054007063018
  • Voltage Rating
    600 V
  • Wire Gauge Range
    12 to 10 AWG
  • Wire Range
    12 to 10 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)