Motion
7100067821 3M WHEEL WEIGHT TN4020, 55409, 20 MM X 6.0 MM, 14.0 M

3M
7100067821 3M WHEEL WEIGHT TN4020, 55409, 20 MM X 6.0 MM, 14.0 M

3M™ Wheel Weight TN4020, 55409, 20 mm x 6.0 mm, 14.0 m
MI ITEM #03176797
MFR #7100067821 3M WHEEL WEIGHT TN4020, 55409, 20 MM X 6.0 MM, 14.0 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100067821 3M WHEEL WEIGHT TN4020, 55409, 20 MM X 6.0 MM, 14.0 M

3M™ Wheel Weight TN4020, 55409, 20 mm x 6.0 mm, 14.0 m
MI ITEM #03176797
MFR #7100067821 3M WHEEL WEIGHT TN4020, 55409, 20 MM X 6.0 MM, 14.0 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100067821 3M WHEEL WEIGHT TN4020,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Material can be cut to size for customized lengths and weights
  • Lead-free composite material is more environmentally friendly than lead weights
  • One product replaces dozens of clip-on weights to simplify inventory needs
  • Corrosion-free product enables maintenance of expensive wheels and enhances overall vehicle appearance
  • Elimination of clip-on weights improves wheel appearance by hiding wheel weights
  • Uses industry-proven 3M™ Attachment Tape technology for dependable attachment
  • Precision cut-to-length weights improve wheel balance and vehicle ride quality

Specifications

  • Weight
    22.4 lb
  • Manufacturer Upc Number
    00051115554094
  • UPC_NO
    00051115554094
  • Color
    Gray
  • Overall Width
    0.79 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought