Motion
06319 SCOTCHLOK BUTT CONNECTOR HEAT SHRINK SEAMLESS MH14BCK 16-14 AWG

3M
06319 SCOTCHLOK BUTT CONNECTOR HEAT SHRINK SEAMLESS MH14BCK 16-14 AWG

3M™ Scotchlok™ Butt Connector, Heat Shrink Seamless MH14BCK, 16-14 AWG, built-in wire stop for correct positioning, 250/Case
MI ITEM #03176800
MFR #06319 SCOTCHLOK BUTT CONNECTOR HEAT SHRINK SEAMLESS MH14BCK 16-14 AWG
Your Price$1.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06319 SCOTCHLOK BUTT CONNECTOR HEAT SHRINK SEAMLESS MH14BCK 16-14 AWG

3M™ Scotchlok™ Butt Connector, Heat Shrink Seamless MH14BCK, 16-14 AWG, built-in wire stop for correct positioning, 250/Case
MI ITEM #03176800
MFR #06319 SCOTCHLOK BUTT CONNECTOR HEAT SHRINK SEAMLESS MH14BCK 16-14 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.32/each(List $1.51)

Overview

Mfr description
06319 SCOTCHLOK BUTT CONNECTOR HEAT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wire Gauge Range
    16 to 14 AWG
  • Barrel Length
    0.3 in
  • Voltage Rating
    600 V
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Insulation Material
    Heat Shrink Polyolefin
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Blue
  • Maximum Wire Gauge
    14 AWG
  • Minimum Wire Gauge
    16 AWG
  • Barrel Inside Diameter
    0.095 in
  • Connector Type
    Butt Splice
  • Insulation Color
    Blue
  • Insulation Type
    Heat Shrink
  • Maximum Temperature
    221 °F
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1.300 in
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS 2011/65/EU
  • Wire Range
    16 to 14 AWG
  • Manufacturer Upc Number
    00054007063193
  • UPC_NO
    00054007063193

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought