Motion
MN6-516RK

3M
MN6-516RK

Scotchlok™ Ring Terminal - 5/16 in Stud Size, Yes, Crimp Connection Type
Mi Item #03176857
MFR #MN6-516RK
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MN6-516RK

Scotchlok™ Ring Terminal - 5/16 in Stud Size, Yes, Crimp Connection Type
Mi Item #03176857
MFR #MN6-516RK

Mfr description
08274 SCOTCHLOK RING TONGUE NYLON INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Flared portion of the nylon sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Overall Length
    1.58 in
  • Stud Size
    5/16 in
  • Terminal Thickness
    0.05 in

Details

  • Color
    Blue
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulated
    Yes
  • Insulation Color
    Blue
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00054007082743
  • Maximum Wire Gauge
    6 AWG
  • UPC_NO
    00054007082743
  • Wire Gauge Range
    6 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)