Motion
08275 SCOTCHLOK RING TONGUE NYLON INSUL BRAZED SEAM MN6-38RK STUD SZ 3/8

3M
08275 SCOTCHLOK RING TONGUE NYLON INSUL BRAZED SEAM MN6-38RK STUD SZ 3/8

3M™ Scotchlok™ Ring Tongue Nylon Insulated Brazed Seam MN6-38RK, Stud Size 3/8, 200/Case
MI ITEM #03176858
MFR #08275 SCOTCHLOK RING TONGUE NYLON INSUL BRAZED SEAM MN6-38RK STUD SZ 3/8
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08275 SCOTCHLOK RING TONGUE NYLON INSUL BRAZED SEAM MN6-38RK STUD SZ 3/8

3M™ Scotchlok™ Ring Tongue Nylon Insulated Brazed Seam MN6-38RK, Stud Size 3/8, 200/Case
MI ITEM #03176858
MFR #08275 SCOTCHLOK RING TONGUE NYLON INSUL BRAZED SEAM MN6-38RK STUD SZ 3/8

Mfr description
08275 SCOTCHLOK RING TONGUE NYLON INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Flared portion of the nylon sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Overall Length
    1.58 in
  • Stud Size
    3/8 in
  • Terminal Thickness
    0.05 in

Details

  • Color
    Blue
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Blue
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00054007082750
  • Maximum Wire Gauge
    6 AWG
  • UPC_NO
    00054007082750
  • Wire Gauge Range
    Maximum of 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)