Motion
08277 SCOTCHLOK RING TONGUE NYLON INSUL BRAZED SEAM MN4-10RK STUD SZ 10

3M
08277 SCOTCHLOK RING TONGUE NYLON INSUL BRAZED SEAM MN4-10RK STUD SZ 10

3M™ Scotchlok™ Ring Tongue Nylon Insulated Brazed Seam MN4-10RK, Stud Size 10, 200/Case
Mi Item #03176860
MFR #08277 SCOTCHLOK RING TONGUE NYLON INSUL BRAZED SEAM MN4-10RK STUD SZ 10
Price$3.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08277 SCOTCHLOK RING TONGUE NYLON INSUL BRAZED SEAM MN4-10RK STUD SZ 10

3M™ Scotchlok™ Ring Tongue Nylon Insulated Brazed Seam MN4-10RK, Stud Size 10, 200/Case
Mi Item #03176860
MFR #08277 SCOTCHLOK RING TONGUE NYLON INSUL BRAZED SEAM MN4-10RK STUD SZ 10

Mfr description
08277 SCOTCHLOK RING TONGUE NYLON INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow nylon-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Flared portion of the nylon sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.14/each

Specifications

Dimensions

  • Overall Length
    1.74 in
  • Stud Size
    #10
  • Terminal Thickness
    0.075 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Yellow
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00054007082774
  • Maximum Wire Gauge
    4 AWG
  • UPC_NO
    00054007082774
  • Wire Gauge Range
    Maximum of 4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)