Motion
08316 MOTOR LEAD PIGTAIL SPLICE 5319 5-8 KV NON-SHIELD 4/0AWG-500 KCMIL FEE

3M
08316 MOTOR LEAD PIGTAIL SPLICE 5319 5-8 KV NON-SHIELD 4/0AWG-500 KCMIL FEE

3M™ Motor Lead Pigtail Splice 5319, 5-8 kV, 4/0 AWG-500 kcmil (feeder), 4/0 AWG-500 kcmil (motor lead), 1/case
Mi Item #03176871
MFR #08316 MOTOR LEAD PIGTAIL SPLICE 5319 5-8 KV NON-SHIELD 4/0AWG-500 KCMIL FEE
Price$762.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08316 MOTOR LEAD PIGTAIL SPLICE 5319 5-8 KV NON-SHIELD 4/0AWG-500 KCMIL FEE

3M™ Motor Lead Pigtail Splice 5319, 5-8 kV, 4/0 AWG-500 kcmil (feeder), 4/0 AWG-500 kcmil (motor lead), 1/case
Mi Item #03176871
MFR #08316 MOTOR LEAD PIGTAIL SPLICE 5319 5-8 KV NON-SHIELD 4/0AWG-500 KCMIL FEE

Mfr description
08316 MOTOR LEAD PIGTAIL SPLICE 5319
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with copper compression, 1 or 2 hole lugs
  • Has a durable EPDM rubber construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$762.70/each

Specifications

Dimensions

  • Maximum Voltage Rating
    8000 V
  • Overall Length
    13.0 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Designed for use with copper compression, 1 or 2 hole lugs • Has a durable EPDM rubber construction
  • For Use With Connector Type
    Fiber Pigtail
  • For Use With Wire Type
    Lug-Terminated Motor Leads & Feeders
  • Kit Type
    Motor Lead Pigtail Splice Kit
  • Manufacturer Upc Number
    00054007083160
  • Material
    Resin With Plastic Epdm Rubber Mold
  • Maximum Temperature
    194 °F
  • Maximum Wire Gauge
    0000 AWG
  • Minimum Wire Gauge
    500 kcmil
  • Standards Met
    RoHS 2011/65/EU Compliant
  • Temperature Range
    Up to 194 °F
  • UPC_NO
    00054007083160
  • Voltage Rating
    5/8 kV
  • Wire Gauge Range
    500 kcmil to 0000 AWG
  • Wire Range
    4/0 AWG to 500 kcmil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)