Motion
7100050234 3M INSPECTION SPRAY, 06082, 1 GAL (6.09 LB), 4 PER CASE

3M
7100050234 3M INSPECTION SPRAY, 06082, 1 GAL (6.09 LB), 4 PER CASE

3M™ Inspection Spray, 06082, 1 gal (6.09 lb), 4 per case
MI ITEM #03176886
MFR #7100050234 3M INSPECTION SPRAY, 06082, 1 GAL (6.09 LB), 4 PER CASE
List Price$172.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100050234 3M INSPECTION SPRAY, 06082, 1 GAL (6.09 LB), 4 PER CASE

3M™ Inspection Spray, 06082, 1 gal (6.09 lb), 4 per case
MI ITEM #03176886
MFR #7100050234 3M INSPECTION SPRAY, 06082, 1 GAL (6.09 LB), 4 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.54/each for your price

Overview

Mfr description
7100050234 3M INSPECTION SPRAY, 06082,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Helps reveal fine scratches and imperfections after buffing
  • Specially-formulated spray is gentle on paint and leaves no residue
  • Apply with a shop spray bottle
  • Convenient 1-gallon can with handle for easy portability

Specifications

  • Color
    Transparent
  • Package Quantity
    48
  • Weight
    7.1 lb
  • Manufacturer Upc Number
    00051131060821
  • UPC_NO
    00051131060821
  • Material
    Polyolefin
  • Length
    4 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought