Motion
09189 SCOTCHLOK LG GA RING TONGUE COPPER NONINSUL SEAMLESS MC2-38RX STUD SZ

3M
09189 SCOTCHLOK LG GA RING TONGUE COPPER NONINSUL SEAMLESS MC2-38RX STUD SZ

3M™ Scotchlok™ Large Gauge Ring Tongue, Copper Non-Insulated Seamless MC2-38RX, Stud Size 3/8, 100/Case
Mi Item #03176950
MFR #09189 SCOTCHLOK LG GA RING TONGUE COPPER NONINSUL SEAMLESS MC2-38RX STUD SZ
Price$8.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09189 SCOTCHLOK LG GA RING TONGUE COPPER NONINSUL SEAMLESS MC2-38RX STUD SZ

3M™ Scotchlok™ Large Gauge Ring Tongue, Copper Non-Insulated Seamless MC2-38RX, Stud Size 3/8, 100/Case
Mi Item #03176950
MFR #09189 SCOTCHLOK LG GA RING TONGUE COPPER NONINSUL SEAMLESS MC2-38RX STUD SZ

Mfr description
09189 SCOTCHLOK LG GA RING TONGUE COPPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, seamless barrel ensures a secure fit and offers reliable performance
  • Offers electrical connection to a pre-stripped end of a stranded wire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.42/each

Specifications

Dimensions

  • Overall Length
    1.69 in
  • Stud Size
    3/8 in
  • Terminal Thickness
    0.1 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007091899
  • Maximum Wire Gauge
    2 AWG
  • UPC_NO
    00054007091899
  • Wire Gauge Range
    Maximum of 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)