Motion
SDR-2

3M
SDR-2

ScotchCode™ Wire Marker - Pre-Printed Label, Roll, Polyester Film Material, White Color
Mi Item #03176980
MFR #SDR-2
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SDR-2

ScotchCode™ Wire Marker - Pre-Printed Label, Roll, Polyester Film Material, White Color
Mi Item #03176980
MFR #SDR-2

Mfr description
09371 SCOTCHCODE WIRE MARKER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
  • Available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Fits Wire Diameter
    0.145 in; 4 mm

Details

  • Additional Details
    Adhesive Material, Acrylic, Application, Marking Wire and Cable, Dispenser/Marker Type, Tape Roll Refill, Legend, 2, Legend Color, Black, White, Marker ID Style, Pre-printed, Marker Type, Dispenser, Maximum Recommended Voltage Rating, 600 V, Printed Text Type, Number - 2, Product Type, Identification, UV Resistant, No, Voltage Application, Low Voltage
  • Color
    White
  • Label Message
    2
  • Labeling Type
    Pre-Printed
  • Manufacturer Stock Number
    80610733935
  • Manufacturer Upc Number
    10054007093715
  • Material
    Polyester Film
  • Product Form
    Roll
  • Product Line
    ScotchCode STR
  • Temperature Range
    -40 to 250 °F, -40 to 121 °C
  • UPC_NO
    10054007093715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)