Motion
10623 SCOTCHCAST INLINE SPLICE KIT 72-N1 0 - 600 KV

3M
10623 SCOTCHCAST INLINE SPLICE KIT 72-N1 0 - 600 KV

3M™ Scotchcast™ Inline Splice Kit 72-N1, 0 - 600 V, 10/Case
Mi Item #03177092
MFR #10623 SCOTCHCAST INLINE SPLICE KIT 72-N1 0 - 600 KV
Price$186.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10623 SCOTCHCAST INLINE SPLICE KIT 72-N1 0 - 600 KV

3M™ Scotchcast™ Inline Splice Kit 72-N1, 0 - 600 V, 10/Case
Mi Item #03177092
MFR #10623 SCOTCHCAST INLINE SPLICE KIT 72-N1 0 - 600 KV

Mfr description
10623 SCOTCHCAST INLINE SPLICE KIT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.30/each

Specifications

Details

  • Manufacturer Upc Number
    00054007106234
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    22 AWG
  • UPC_NO
    00054007106234
  • Voltage Rating
    1 kV
  • Wire Gauge Range
    22 to 10 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)