Motion
11156 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE

3M
11156 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 50, 2 in x 100 ft, Unprinted, Black, 10 rolls/Case
Mi Item #03177107
MFR #11156 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE
Price$68.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11156 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 50, 2 in x 100 ft, Unprinted, Black, 10 rolls/Case
Mi Item #03177107
MFR #11156 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE

Mfr description
11156 SCOTCHRAP ALL-WEATHER CORROSION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protects metal piping systems against corrosion
  • Pressure-sensitive, rubber adhesive ensures excellent tacking and provides optimized adherence
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.13/each

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    1.312 lb
  • Width
    2 in

Details

  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007111566
  • Minimum Order Quantity
    10
  • Operating Temperature Range
    -55 to +175 °F
  • Package Quantity
    1
  • Product Types
    Corrosion Protection Tapes
  • UPC_NO
    00054007111566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)