Motion
11846 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-10 8 AWG STRANDED

3M
11846 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-10 8 AWG STRANDED

3M™ Scotchcast™ Multi-Mold Resin Splice Kit 85-10, (10, 8 AWG stranded, 8 AWG stranded, 10 /Case
Mi Item #03177147
MFR #11846 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-10 8 AWG STRANDED
Price$90.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11846 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-10 8 AWG STRANDED

3M™ Scotchcast™ Multi-Mold Resin Splice Kit 85-10, (10, 8 AWG stranded, 8 AWG stranded, 10 /Case
Mi Item #03177147
MFR #11846 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-10 8 AWG STRANDED

Mfr description
11846 SCOTCHCAST MULTI-MOLD RESIN SPLICE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.39/each

Specifications

Details

  • Manufacturer Upc Number
    00054007118466
  • Maximum Wire Gauge
    4 AWG
  • Minimum Wire Gauge
    8 AWG
  • UPC_NO
    00054007118466
  • Voltage Rating
    1 kV
  • Wire Gauge Range
    8 to 4 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)