Motion
STD

3M
STD

ScotchCode™ Wire Marker - Pre-Printed Label, Tape Dispenser, Plastic Material, Red Color
Mi Item #03177166
MFR #STD
Price$46.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
STD

ScotchCode™ Wire Marker - Pre-Printed Label, Tape Dispenser, Plastic Material, Red Color
Mi Item #03177166
MFR #STD

Mfr description
12172 SCOTCHCODE WIRE MARKER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact design that hangs from a tool belt
  • Refillable compartments for SDR tape with high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.74/each

Specifications

Dimensions

  • Fits Wire Diameter
    0.145 in; 4 mm

Details

  • Additional Details
    Adhesive Material, Acrylic, Application, Marking Wire and Cable, Dispenser Type, Dispenser ONLY, Refillable, Yes, UV Resistant, No, Voltage Application, Low Voltage
  • Color
    Red
  • Includes
    Dispenser only - holds 10 rolls
  • Labeling Type
    Pre-Printed
  • Manufacturer Stock Number
    7000031483
  • Manufacturer Upc Number
    00054007121725
  • Material
    Plastic
  • Product Form
    Tape Dispenser
  • Product Line
    ScotchCodeTM
  • Temperature Range
    250 °F, 121 °C
  • UPC_NO
    00054007121725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)