Motion
12264 MOTOR PIGTAIL SPLICE 5302 1KV 1-HOLE LUG CONN 2-1/0AWG FEED 4-1/0AWG

3M
12264 MOTOR PIGTAIL SPLICE 5302 1KV 1-HOLE LUG CONN 2-1/0AWG FEED 4-1/0AWG

3M™ Motor Lead Pigtail Splice 5302, 1 kV, 1-Hole Lug Connection, Feeder: 2-1/0 AWG , Motor Lead: 4-1/0 AWG , 1/Case
Mi Item #03177172
MFR #12264 MOTOR PIGTAIL SPLICE 5302 1KV 1-HOLE LUG CONN 2-1/0AWG FEED 4-1/0AWG
Price$191.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12264 MOTOR PIGTAIL SPLICE 5302 1KV 1-HOLE LUG CONN 2-1/0AWG FEED 4-1/0AWG

3M™ Motor Lead Pigtail Splice 5302, 1 kV, 1-Hole Lug Connection, Feeder: 2-1/0 AWG , Motor Lead: 4-1/0 AWG , 1/Case
Mi Item #03177172
MFR #12264 MOTOR PIGTAIL SPLICE 5302 1KV 1-HOLE LUG CONN 2-1/0AWG FEED 4-1/0AWG

Mfr description
12264 MOTOR PIGTAIL SPLICE 5302 1KV
  • For industrial/occupational use only. Not for consumer sale or use.
  • Splices motor lead cables to incoming feeder cables
  • Designed to use with copper compression, 1-hole lugs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.72/each

Specifications

Dimensions

  • Maximum Voltage Rating
    1000 V
  • Overall Length
    4.2 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Splices motor lead cables to incoming feeder cables • Designed to use with copper compression, 1-hole lugs • Slip-on lug cover is made of durable EPDM rubber • For pigtail (stub) connections at 1000V or less • Includes 3 each of pigtail lug covers, mastic sealing strips, and tubes of silicone grease, plus an instruction sheet • CSA Certified and RoHS 2011/65/EU Compliant‎
  • For Use With Connector Type
    One Hole Wire Lug
  • For Use With Wire Type
    Lug-Terminated Motor Leads & Feeders
  • Kit Type
    Motor Lead Pigtail Splice Kit
  • Manufacturer Upc Number
    00054007122647
  • Material
    Copper Lug, Epdm Rubber Insulation
  • Maximum Temperature
    194 °F
  • Maximum Wire Gauge
    0 AWG
  • Minimum Wire Gauge
    4 AWG
  • Standards Met
    CSA Approved, RoHS 2011/65/EU Compliant
  • Temperature Range
    Up to 194 °F
  • UPC_NO
    00054007122647
  • Voltage Rating
    1000 V
  • Wire Gauge Range
    4 to 0 AWG
  • Wire Range
    4 to 1/0 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)