Motion
12265 MOTOR PIGTAIL SPLICE 5303 1KV 1-HOLE LUG CONN 1/0AWG-250 KCMIL FEED 2

3M
12265 MOTOR PIGTAIL SPLICE 5303 1KV 1-HOLE LUG CONN 1/0AWG-250 KCMIL FEED 2

3M™ Motor Lead Pigtail Splice 5303, 1 kV, 1-Hole Lug Connection, Feeder: 1/0 AWG-250 kcmil , Motor Lead: 1/0-AWG-250 kcmil, 1/Case
Mi Item #03177173
MFR #12265 MOTOR PIGTAIL SPLICE 5303 1KV 1-HOLE LUG CONN 1/0AWG-250 KCMIL FEED 2
Price$264.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12265 MOTOR PIGTAIL SPLICE 5303 1KV 1-HOLE LUG CONN 1/0AWG-250 KCMIL FEED 2

3M™ Motor Lead Pigtail Splice 5303, 1 kV, 1-Hole Lug Connection, Feeder: 1/0 AWG-250 kcmil , Motor Lead: 1/0-AWG-250 kcmil, 1/Case
Mi Item #03177173
MFR #12265 MOTOR PIGTAIL SPLICE 5303 1KV 1-HOLE LUG CONN 1/0AWG-250 KCMIL FEED 2

Mfr description
12265 MOTOR PIGTAIL SPLICE 5303 1KV
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$264.88/each

Specifications

Dimensions

  • Maximum Voltage Rating
    1000 V
  • Overall Length
    5.3 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • For Use With Connector Type
    One Hole Wire Lug
  • For Use With Wire Type
    Lug-Terminated Motor Leads & Feeders
  • Kit Type
    Motor Lead Pigtail Splice Kit
  • Manufacturer Upc Number
    00054007122654
  • Material
    Copper Lug, Epdm Rubber Insulation
  • Maximum Temperature
    194 °F
  • Maximum Wire Gauge
    2 AWG
  • Minimum Wire Gauge
    250 kcmil
  • Standards Met
    CSA Approved, RoHS 2011/65/EU Compliant
  • Temperature Range
    Up to 194 °F
  • UPC_NO
    00054007122654
  • Voltage Rating
    1000 V
  • Wire Gauge Range
    250 kcmil to 2 AWG
  • Wire Range
    2 AWG to 250 kcmil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)