Motion
12266 MOTOR PIGTAIL SPLICE 5304 1 KV 1-HOLE LUG CONN 250-500 KCMIL 4/0AWG

3M
12266 MOTOR PIGTAIL SPLICE 5304 1 KV 1-HOLE LUG CONN 250-500 KCMIL 4/0AWG

3M™ Motor Lead Pigtail Splice 5304, 1 kV, 1-Hole Lug Connection, Feeder: 250-500 kcmil , Motor Lead: 4/0 AWG-500 kcmil , 1/Case
Mi Item #03177174
MFR #12266 MOTOR PIGTAIL SPLICE 5304 1 KV 1-HOLE LUG CONN 250-500 KCMIL 4/0AWG
Price$292.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12266 MOTOR PIGTAIL SPLICE 5304 1 KV 1-HOLE LUG CONN 250-500 KCMIL 4/0AWG

3M™ Motor Lead Pigtail Splice 5304, 1 kV, 1-Hole Lug Connection, Feeder: 250-500 kcmil , Motor Lead: 4/0 AWG-500 kcmil , 1/Case
Mi Item #03177174
MFR #12266 MOTOR PIGTAIL SPLICE 5304 1 KV 1-HOLE LUG CONN 250-500 KCMIL 4/0AWG

Mfr description
12266 MOTOR PIGTAIL SPLICE 5304 1 KV
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.92/each

Specifications

Dimensions

  • Maximum Voltage Rating
    1000 V
  • Overall Length
    6.7 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • For Use With Connector Type
    One Hole Wire Lug
  • For Use With Wire Type
    Lug-Terminated Motor Leads & Feeders
  • Kit Type
    Motor Lead Pigtail Splice Kit
  • Manufacturer Upc Number
    00054007122661
  • Material
    Copper Lug, Epdm Rubber Insulation
  • Maximum Temperature
    194 °F
  • Maximum Wire Gauge
    0000 AWG
  • Minimum Wire Gauge
    500 kcmil
  • Standards Met
    CSA Approved, RoHS 2011/65/EU Compliant
  • Temperature Range
    Up to 194 °F
  • UPC_NO
    00054007122661
  • Voltage Rating
    1000 V
  • Wire Gauge Range
    500 kcmil to 0000 AWG kcmil
  • Wire Range
    4/0 AWG to 500 kcmil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)