Motion
12267 MOTOR PIGTAIL SPLICE 5311 1 KV 1-HOLE LUG CONN 10-4AWG FEED 12-4AWG

3M
12267 MOTOR PIGTAIL SPLICE 5311 1 KV 1-HOLE LUG CONN 10-4AWG FEED 12-4AWG

3M™ Motor Lead Inline Pigtail Splice 5311, 1 kV, 10-4 AWG (feeder), 12-4 AWG (motor lead), 1/case
Mi Item #03177175
MFR #12267 MOTOR PIGTAIL SPLICE 5311 1 KV 1-HOLE LUG CONN 10-4AWG FEED 12-4AWG
Price$258.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12267 MOTOR PIGTAIL SPLICE 5311 1 KV 1-HOLE LUG CONN 10-4AWG FEED 12-4AWG

3M™ Motor Lead Inline Pigtail Splice 5311, 1 kV, 10-4 AWG (feeder), 12-4 AWG (motor lead), 1/case
Mi Item #03177175
MFR #12267 MOTOR PIGTAIL SPLICE 5311 1 KV 1-HOLE LUG CONN 10-4AWG FEED 12-4AWG

Mfr description
12267 MOTOR PIGTAIL SPLICE 5311 1 KV
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with copper compression, 1 or 2 hole lugs
  • Has a durable EPDM rubber construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.36/each

Specifications

Dimensions

  • Maximum Voltage Rating
    1000 V
  • Overall Length
    4.0 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Designed for use with copper compression, 1 or 2 hole lugs • Has a durable EPDM rubber construction
  • For Use With Connector Type
    Inline
  • For Use With Wire Type
    Lug-Terminated Motor Leads & Feeders
  • Kit Type
    Motor Lead Pigtail Splice Kit
  • Manufacturer Upc Number
    00054007122678
  • Material
    Resin With Plastic Epdm Rubber Mold
  • Maximum Temperature
    194 °F
  • Maximum Wire Gauge
    4 AWG
  • Minimum Wire Gauge
    12 AWG
  • Standards Met
    RoHS 2011/65/EU Compliant
  • Temperature Range
    Up to 194 °F
  • UPC_NO
    00054007122678
  • Voltage Rating
    1000 V
  • Wire Gauge Range
    12 to 4 AWG
  • Wire Range
    10 to 4 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)