Motion
12268 MOTOR PIGTAIL SPLICE 5312 1KV 1-HOLE LUG CONN 2-1/0AWG FEED 4-1/0AWG

3M
12268 MOTOR PIGTAIL SPLICE 5312 1KV 1-HOLE LUG CONN 2-1/0AWG FEED 4-1/0AWG

3M™ Motor Lead Inline Pigtail Splice 5312, 1 kV, 2-1/0 AWG (feeder), 4-1/0 AWG (motor lead), 1/case
Mi Item #03177176
MFR #12268 MOTOR PIGTAIL SPLICE 5312 1KV 1-HOLE LUG CONN 2-1/0AWG FEED 4-1/0AWG
Price$271.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12268 MOTOR PIGTAIL SPLICE 5312 1KV 1-HOLE LUG CONN 2-1/0AWG FEED 4-1/0AWG

3M™ Motor Lead Inline Pigtail Splice 5312, 1 kV, 2-1/0 AWG (feeder), 4-1/0 AWG (motor lead), 1/case
Mi Item #03177176
MFR #12268 MOTOR PIGTAIL SPLICE 5312 1KV 1-HOLE LUG CONN 2-1/0AWG FEED 4-1/0AWG

Mfr description
12268 MOTOR PIGTAIL SPLICE 5312 1KV
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with copper compression, 1 or 2 hole lugs
  • Has a durable EPDM rubber construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.49/each

Specifications

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Designed for use with copper compression, 1 or 2 hole lugs • Has a durable EPDM rubber construction
  • For Use With Connector Type
    Inline
  • For Use With Wire Type
    Lug-Terminated Motor Leads & Feeders
  • Kit Type
    Motor Lead Pigtail Splice Kit
  • Manufacturer Upc Number
    00054007122685
  • Maximum Wire Gauge
    0 AWG
  • Minimum Wire Gauge
    4 AWG
  • UPC_NO
    00054007122685
  • Voltage Rating
    1 kV
  • Wire Gauge Range
    4 to 0 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)