Motion
7010492484 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/2X1-1/4, X=3/8

3M
7010492484 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/2X1-1/4, X=3/8

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 6X1/2X1-1/4, X=3/8 D180 674BM - MMMRBDW18328
MI ITEM #03177338
MFR #7010492484 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/2X1-1/4, X=3/8
List Price$1,253.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492484 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/2X1-1/4, X=3/8

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 6X1/2X1-1/4, X=3/8 D180 674BM - MMMRBDW18328
MI ITEM #03177338
MFR #7010492484 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/2X1-1/4, X=3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,253.14/each for your price

Overview

Mfr description
7010492484 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red, nylon-insulated connector is suitable to electrically tap into a wire in mid-span without cutting
  • Suitable for general purpose electrical connections on an auto, boat, van or trailer
  • Accommodates 18 to 16 AWG solid/stranded or 14 AWG stranded
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

  • Manufacturer Upc Number
    00076308243425
  • UPC_NO
    00076308243425
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Red, nylon-insulated connector is suitable to electrically tap into a wire in mid-span without cutting• Suitable for general purpose electrical connections on an auto, boat, van or trailer• Accommodates 18 to 16 AWG solid/stranded or 14 AWG stranded• UL Listed and RoHS 2011/65/EU Compliant
  • Weight
    1.202 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought