Motion
15967 SCOTCHLOK BUTT CONNECTOR NYLON INSUL GRIP MNG10BCK 12-10 AWG

3M
15967 SCOTCHLOK BUTT CONNECTOR NYLON INSUL GRIP MNG10BCK 12-10 AWG

3M™ Scotchlok™ Butt Connector, Nylon Insulated w/Insulation Grip MNG10BCK, 12-10 AWG, 1/Case
MI ITEM #03177365
MFR #15967 SCOTCHLOK BUTT CONNECTOR NYLON INSUL GRIP MNG10BCK 12-10 AWG
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15967 SCOTCHLOK BUTT CONNECTOR NYLON INSUL GRIP MNG10BCK 12-10 AWG

3M™ Scotchlok™ Butt Connector, Nylon Insulated w/Insulation Grip MNG10BCK, 12-10 AWG, 1/Case
MI ITEM #03177365
MFR #15967 SCOTCHLOK BUTT CONNECTOR NYLON INSUL GRIP MNG10BCK 12-10 AWG

Mfr description
15967 SCOTCHLOK BUTT CONNECTOR NYLON
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.135 in
  • Barrel Length
    1/4 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1.150 in

Details

  • Color Code
    Yellow
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Connector Type
    Butt Splice
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Yellow
  • Insulation Material
    Nylon
  • Insulation Type
    Nylon
  • Manufacturer Upc Number
    00054007159674
  • Maximum Temperature
    221 °F
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • Seam Type
    Brazed
  • Standards Met
    UL Listed, CSA Certified
  • UPC_NO
    00054007159674
  • Voltage Rating
    600 V
  • Wire Gauge Range
    12 to 10 AWG
  • Wire Range
    12 to 10 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)