Motion
18365

SCS
18365

8213-Series Static Dissipative, Length: 4ft, Width: 2ft, Material: Vinyl, Resistivity (Surface to Ground): 10MΩ
MI ITEM #03177376
MFR #18365
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
18365

8213-Series Static Dissipative, Length: 4ft, Width: 2ft, Material: Vinyl, Resistivity (Surface to Ground): 10MΩ
MI ITEM #03177376
MFR #18365

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 ft
  • Thickness
    3-1/2 mm
  • Width
    2 ft

Details

  • Color
    Gray
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Grounding Cord Requirement
    Grounding Cord Required
  • Material
    Vinyl
  • Modular Mat Tile
    Not a Modular Mat Tile
  • Resistivity Surface To Ground
    10 MΩ
  • Resistivity Surface To Surface
    40 MΩ
  • Series
    8213
  • Standards Met
    ESD S4-1
  • Static Control Type
    Static Dissipative

Overview

Mfr description
8213 VINYL 3 LAYER TABLE MAT 24"X48"GRAY
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought