Motion
25032 SCOTCHCAST INLINE RESIN POWER CABLE SPLICE KIT 82-A2 2-3/0 AWG

3M
25032 SCOTCHCAST INLINE RESIN POWER CABLE SPLICE KIT 82-A2 2-3/0 AWG

Scotchcast™ Splicing Kit -
Mi Item #03177521
MFR #25032 SCOTCHCAST INLINE RESIN POWER CABLE SPLICE KIT 82-A2 2-3/0 AWG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25032 SCOTCHCAST INLINE RESIN POWER CABLE SPLICE KIT 82-A2 2-3/0 AWG

Scotchcast™ Splicing Kit -
Mi Item #03177521
MFR #25032 SCOTCHCAST INLINE RESIN POWER CABLE SPLICE KIT 82-A2 2-3/0 AWG

Mfr description
25032 SCOTCHCAST INLINE RESIN POWER
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Cable Diameter
    1 in

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • For Use With Wire Type
    Non-Shielded Signal & Control Cable, Portable Cord (Power Cable)
  • Kit Type
    Resin Splice Kit
  • Maximum Wire Gauge
    1 AWG
  • Minimum Wire Gauge
    2 AWG
  • UPC_NO
    00054007250326
  • Voltage Rating
    1 kV, 5 kV
  • Wire Gauge Range
    2 to 1 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)