Motion
42806 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED-1X100'

3M
42806 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED-1X100'

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 51, 1 in x 100 ft, Unprinted, Black, 24 rolls/Case
Mi Item #03177636
MFR #42806 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED-1X100'
Price$55.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42806 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED-1X100'

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 51, 1 in x 100 ft, Unprinted, Black, 24 rolls/Case
Mi Item #03177636
MFR #42806 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED-1X100'

Mfr description
42806 SCOTCHRAP ALL-WEATHER CORROSION
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.04/each

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    1.206 lb
  • Width
    1 in

Details

  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007428060
  • Minimum Order Quantity
    24
  • Operating Temperature Range
    -55 to +175 °F
  • UPC_NO
    00054007428060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)