Motion
42807 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED 2"X100'

3M
42807 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED 2"X100'

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 51, 2 in x 100 ft, Unprinted, Black, 12 rolls/Case
MI ITEM #03177637
MFR #42807 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED 2"X100'
Price$102.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42807 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED 2"X100'

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 51, 2 in x 100 ft, Unprinted, Black, 12 rolls/Case
MI ITEM #03177637
MFR #42807 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED 2"X100'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.11/each

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    2.5 lb
  • Width
    2 in

Details

  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007428077
  • Minimum Order Quantity
    12
  • Operating Temperature Range
    -55 to +175 °F
  • Product Types
    Corrosion Protection Tapes
  • UPC_NO
    00054007428077

Overview

Mfr description
42807 SCOTCHRAP ALL-WEATHER CORROSION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure-sensitive, rubber adhesive provides optimized adherence
  • Black PVC backing offers good mechanical strength and electrical insulation properties
  • Withstands a wide temperature range of -55 to 176 °F (-48 to 80 °C)
  • RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought