Motion
42809 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED 6"X100'

3M
42809 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED 6"X100'

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 51, 6 in x 100 ft, Unprinted, Black, 4 rolls/Case
Mi Item #03177639
MFR #42809 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED 6"X100'
Price$246.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42809 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED 6"X100'

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 51, 6 in x 100 ft, Unprinted, Black, 4 rolls/Case
Mi Item #03177639
MFR #42809 SCOTCHRAP ALL-WEATHER CORROSION PROTECTION TAPE 51-UNPRINTED 6"X100'

Mfr description
42809 SCOTCHRAP ALL-WEATHER CORROSION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure-sensitive, rubber adhesive provides optimized adherence
  • Black PVC backing offers good mechanical strength and electrical insulation properties
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.60/each

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    6.9 lb
  • Width
    6 in

Details

  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007428091
  • Minimum Order Quantity
    4
  • Operating Temperature Range
    -55 to +175 °F
  • Product Types
    Corrosion Protection Tapes
  • UPC_NO
    00054007428091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)