Motion
42921 SPLICE KIT UF2 STRETCHER 11.7" 297 2MM CONNECTOR 20" 508 0MM HEAT SHR

3M
42921 SPLICE KIT UF2 STRETCHER 11.7" 297 2MM CONNECTOR 20" 508 0MM HEAT SHR

3M™ Splice Kit UF2 Stretcher, 11.7 in (297,2 mm) connector, 20 in (508,0 mm) heat shrink tube, 6 kits/case
MI ITEM #03177657
MFR #42921 SPLICE KIT UF2 STRETCHER 11.7" 297 2MM CONNECTOR 20" 508 0MM HEAT SHR
List Price$113.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42921 SPLICE KIT UF2 STRETCHER 11.7" 297 2MM CONNECTOR 20" 508 0MM HEAT SHR

3M™ Splice Kit UF2 Stretcher, 11.7 in (297,2 mm) connector, 20 in (508,0 mm) heat shrink tube, 6 kits/case
MI ITEM #03177657
MFR #42921 SPLICE KIT UF2 STRETCHER 11.7" 297 2MM CONNECTOR 20" 508 0MM HEAT SHR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.54/each for your price

Overview

Mfr description
42921 SPLICE KIT UF2 STRETCHER 11.7" 297
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moisture-proof electrical connection for type UF-B underground feeder
  • Designed for use with non-shielded cables
  • Heavy-wall tubing for high level of moisture protection
  • 4 cylindrical set screw connectors separated by a piece of vinyl insulation
  • Rated for 600V applications
  • Withstands a temperature range of -67 to 230 degrees F (-55 to 110 degrees C)
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

  • Voltage Rating
    600 V
  • For Use With Wire Type
    Lug-Terminated Motor Leads & Feeders
  • For Use With Connector Type
    Insulation Displacement Connector
  • Wire Gauge Range
    14 to 8 AWG
  • Maximum Wire Gauge
    8 AWG
  • Minimum Wire Gauge
    14 AWG
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Moisture-proof electrical connection for type UF-B underground feeder • Designed for use with non-shielded cables • Heavy-wall tubing for high level of moisture protection • 4 cylindrical set screw connectors separated by a piece of vinyl insulation • Rated for 600V applications • Withstands a temperature range of -67 to 230 degrees F (-55 to 110 degrees C) • UL Listed and RoHS 2011/65/EU Compliant
  • Manufacturer Upc Number
    10054007429217
  • UPC_NO
    10054007429217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text