Motion
SLS

3M
SLS

ScotchCode™ Wire Marker - Self-Laminating Label, Roll, Plastic Material, White Color
Mi Item #03177794
MFR #SLS
Price$136.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SLS

ScotchCode™ Wire Marker - Self-Laminating Label, Roll, Plastic Material, White Color
Mi Item #03177794
MFR #SLS

Mfr description
49653 SCOTCHCODE WIRE MARKER WRITE-ON
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features a write-on area with a transparent self-laminating protective shield to wrap around the written label
  • Write-on dispenser includes permanent marking pen
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.89/each

Specifications

Dimensions

  • Fits Wire Diameter
    0.1575 to 0.4724 in; 4 to 12 mm

Details

  • Additional Details
    Adhesive Material, Acrylic, Application, Marking Wire and Cable, Dispenser Type, Dispenser with Tape, Maximum Recommended Voltage Rating, 600 V, Refillable, Yes
  • Color
    White
  • Includes
    Dispenser filled with SLS Tape and 1 SMP pen
  • Labeling Type
    Self-Laminating
  • Manufacturer Stock Number
    7000058136
  • Manufacturer Upc Number
    00054007496533
  • Material
    Plastic
  • Number Of Labels
    170
  • Product Form
    Roll
  • Product Line
    ScotchCode
  • Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • UPC_NO
    00054007496533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)