Motion
49952 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-02

3M
49952 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-02

3M™ ScotchCode™ Pre-Printed Wire Marker Book SPB-02, black print on a white background highlights the characters, 5/Case
Mi Item #03177820
MFR #49952 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-02
Price$32.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49952 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-02

3M™ ScotchCode™ Pre-Printed Wire Marker Book SPB-02, black print on a white background highlights the characters, 5/Case
Mi Item #03177820
MFR #49952 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-02

Mfr description
49952 SCOTCHCODE PRE-PRINTED WIRE MARKER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Suitable to mark electrical wires and terminal strips quickly
  • Marker has a vinyl impregnated cloth film with a top coat and natural rubber adhesive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.15/each

Specifications

Dimensions

  • Fits Wire Diameter
    4/0 to 24 AWG

Details

  • Color
    White
  • Includes
    (10) Pre-Printed (A to Z, 0 to 15, +, –, /)
  • Label Message
    +, -, /, 0 to 15, A to Z
  • Labeling Type
    Pre-Printed
  • Manufacturer Stock Number
    80610596910
  • Manufacturer Upc Number
    00054007499527
  • Material
    Vinyl Film
  • Number Of Labels
    450
  • Product Line
    ScotchCode SPB
  • Temperature Range
    32 to 150 °F
  • UPC_NO
    00054007499527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)