Motion
49953 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-03

3M
49953 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-03

3M™ ScotchCode™ Pre-Printed Wire Marker Book SPB-03, black print on a white background highlights the characters, 5/Case
Mi Item #03177821
MFR #49953 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-03
Price$46.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49953 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-03

3M™ ScotchCode™ Pre-Printed Wire Marker Book SPB-03, black print on a white background highlights the characters, 5/Case
Mi Item #03177821
MFR #49953 SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-03

Mfr description
49953 SCOTCHCODE PRE-PRINTED WIRE MARKER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Suitable to mark electrical wires and terminal strips quickly
  • Marker has a vinyl impregnated cloth film with a top coat and natural rubber adhesive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.39/each

Specifications

Dimensions

  • Fits Wire Diameter
    4/0 to 24 AWG

Details

  • Color
    White
  • Includes
    (10) Pre-Printed "1 to 45"
  • Label Message
    1 to 45
  • Labeling Type
    Pre-Printed
  • Manufacturer Stock Number
    80610596928
  • Manufacturer Upc Number
    00054007499534
  • Material
    Vinyl Film
  • Number Of Labels
    450
  • Product Line
    ScotchCode SPB
  • Temperature Range
    32 to 150 °F
  • UPC_NO
    00054007499534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)