Motion
282508

HILTI
282508

Concrete Anchor, Diameter: 3/8", Overall Length: 5", Material: Steel, Minimum Embedment: 1-5/8"
MI ITEM #03180501
MFR #282508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
282508

Concrete Anchor, Diameter: 3/8", Overall Length: 5", Material: Steel, Minimum Embedment: 1-5/8"
MI ITEM #03180501
MFR #282508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
282508 3/8 X 5 QUIK BOLT 3 50/BOX

Specifications

  • Diameter
    3/8 in
  • Overall Length
    5 in
  • Material
    Steel
  • Minimum Embedment
    1-5/8 in
  • Thread Length
    1-1/4 in
  • Finish Coating
    Zinc Plated
  • Minimum Edge Distance
    1-1/2 in
  • Minimum Spacing Distance
    1-3/4 in
  • Ultimate Shear 4000 Psi Concrete
    5328 lb
  • Ultimate Tension 4000 Psi Concrete
    4100 lb
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text