Motion
2006BK
Tigerhood Futura Thermoplastic Welding Helmet, Black, Lift Front
Mi Item #03181391
MFR #2006BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tigerhood Futura Thermoplastic Welding Helmet, Black, Lift Front
Mi Item #03181391
MFR #2006BK

Mfr description
2006-BK 2" X 4 1/4" LIFT FRONT, BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Window Height
    2 in
  • Window Width
    4-1/4 in

Details

  • Helmet Color
    Black
  • Helmet Graphics
    None
  • Helmet Material
    Plastic
  • Lens Shade
    10
  • Product Line
    Tigerhood Futura
  • Type
    Welding Helmet
  • Window Type
    Lift Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)